Beli check valves di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SHARPE VALVES Check ValvesDeskripsi:Ductile iron check valves have heavy-duty construction that withstands vibration. Their ductility makes them more flexible and resistant to impact and cracking than cast iron.atribut:
- UNSPSC: 40141634
- Application - Valves: General Purpose
- Connection Type: FNPTxFNPT
- Cracking Pressure: 0
- Flow Design: Single
- Full Flow - Valves: Yes
- Item - Check Valves: Check Valve
- Max. Steam Pressure - Valves: Not Rated
- Maximum Temperature - Valves (°F): 280
- Mechanism and Body Design: Inline Swing
- Minimum Valve Temperature (°F): 0
- Mounting Orientation: Horizontal
- Seal Material: Viton
- Seat Material: Viton
- Standards: NACE MR0175-2009
- ZOELLER Check ValvesDeskripsi:PVC (polyvinyl chloride) check valves have corrosion- and chemical-resistant bodies that withstand cold to moderate temperatures.atribut:
- UNSPSC: 40141622
- Item - Check Valves: Check Valve
- MI-T-M Safety Relief Valveatribut:
- UNSPSC: 31160000
- Nitta Chemifit C1S Series 90° Elbow (Sambungan Siku)Deskripsi:Completely oil-free.Tube is PushOne connection.Screw part is made of SUS304.Double clean packaging.Body and screw part rotate.atribut:
- Tube Insertion Length F (mm): 15
- Applicable Tube Outer Diameter (mm): 6
- Thread Size: (T)R1/8
- Width Across Flats (H×Φ)(mm): 12.0×13.0
- Maximum Operating Pressure (MPa): 0.7 (at 20℃)
- Dimension A (mm): 8
- Dimension D1 (mm): 5
- Dimension L1 (mm): 18.9
- Dimension L2 (mm): 25
- Dimension L3 (mm): 25.4
- Dimensions d (mm): 12.5
- Dimensions l4 (mm): 31.5
- Fluid Used: Air (clean air), water (pure water)
- Operating Temperature Range (°C): (Air) -20℃ to +80℃, (Water) 0℃ to +80℃
- Shape (°): 90 (Elbow)
- ASAHI Check ValvesDeskripsi:PVC (polyvinyl chloride) check valves have corrosion- and chemical-resistant bodies that withstand cold to moderate temperatures.atribut:
- UNSPSC: 40141618
- Application - Valves: General Purpose
- Body Material - Valves: PVC
- Connection Type: Socket x Socket
- Cracking Pressure: 1
- Flow Design: Single
- Full Flow - Valves: No
- Item - Check Valves: Check Valve
- Max. Steam Pressure - Valves: Not Rated
- Max. Water Pressure - Valves (psi): 150 @120°F
- Maximum Temperature - Valves (°F): 120
- Mechanism and Body Design: Inline Ball
- Minimum Valve Temperature (°F): 30
- Mounting Orientation: Horizontal; Vertical
- Standards: ASTM D1784 Cell Class 12454A; NSF-61
- Valve Body Material: PVC
- Yoshitake Safety Relief Valve AL SeriesDeskripsi:Versatile type that supports fluids such as steam, air, water, and oil. We pursued the highest performance by subdividing pressure categories and realizing precision finishing with advanced technology. Advanced technology, high-grade materials, and a simple mechanism have realized amazing durability in addition to ease of maintenance and inspection. The sealed structure prevents fluid from leaking outside.* For liquids such as water and oil, the maximum temperature is 120 ° C.atribut:
- Compatible Fluid: Steam, air, cold / hot water, oil, other non-hazardous fluids
- Connector: JIS Rc
- Fluid Used: Steam/water/oil/air, non-hazardous fluids
- Material (Adjustment Spring): Stainless Steel
- Material (Main Unit): CAC
- Material (Spring Box): Bronze
- Material (Valve / Valve Seat): Stainless steel (SCS14A)
- Operating Pressure Range (MPa): 0.05 to 1.0
- Operating Temperature Range (°C): 5 to 220
- Type: Lifting type
- Type of Connection: Screw-in type
- VENN Safety Relief Valve SL38 FukutaroDeskripsi:Sealed type safety relief valve with bronze spring case, SCS main part, and SUS spring with excellent corrosion resistance. Can be used for 3 fluids: steam, gas, and liquid. (Metal sheet type)* * Do not adjust (change) the set pressure. In the unlikely event that adjustment is required, a skilled specialist (equipment, contractor, etc.) should do it.atribut:
- Material: (Spring Case) CAC406
- Material (Main Unit): CAC-SCS
- Type: General-Purpose Product (Metal Sheet Type)
- Cap Type: Without lever
- Fluid Temperature (°C): 225 or less
- Material (Valve Seat): SCS
- Sankyo Ball Valve SS316 PSI 1000 WOGatribut:
- Material: Stainless Steel SS316
- Pressure (psi): 1000 W.O.G
- End Connection: Screwed or Buttweld
- Ball: SS316
- Body: SS316
- Handle: SS304
- Inscrewed Part: SS316
- Packing Ring: SS304
- Plastic Cover: Plastic
- STEM: SS316
- Seat: PTFE
- Stem Nut: SS304
- Stem Packing: PTFE
- Thrust Washer: PTFE
- CDC Pneumatics Check Valve CVFF Typeatribut:
- Thread: Rc 1/2
- Length (mm): 60.5
- Dimension A (mm): 14
- Dimension H (mm): 24
- Applicable Fluid Type: AIR (No other type of gas or liquid)
- Working Pressure Range (PSI): 150
- Negative Pressure (inHg): -29.5
- Working Temperature Range (°F): 32-140
- Flowcon Check Valve SUS316atribut:
- Body Material: CF8M SS316
- Connection: Threaded NPT, 200WOG
- Disc: CF8M SS316
- WIKA Pressure Gauge Commercial (Manometer/ Alat Ukur Tekanan)Deskripsi:These dial pressure gauges feature plastic casing for light duty applications where corrosion resistance is ideal, like general purpose pressure measurement and monitoring applications. They have non-ferrous sockets or process connections for applications where all-stainless construction is not necessary. They are built with a vibration-dampening component to ensure accurate readings.
- TOYO VALVE Wafer check valve JIS Class125 Cast ironatribut:
- Body: Cast Iron
- Disc: Cast bronze
- Hinge Pin: Stainless Steel
- Seat rubber: NBR
- Onda PVC Valve (Stop Kran)Deskripsi:Sebagai pembuka dan penutup aliran air pada pipa. Terdapat ulir/drat di dalam bodyatribut:
- Material: PVC
- SH Taiwan Check Valve PVC True Unionatribut:
- Body Material: PVC
- Connection: Socket
- O-Ring Materials: EPDM
- Seat Material: EPDM
- King Da Jeng (KDJ) Swing Check Valve Socket Endatribut:
- End Type: Socket
- Material: PVC
- O-Ring: EPDM, NBR
- Seat: EPDM, VITON, NBR
- Standard: ANSI, BS, CNS, DIN, JIS (Socket)
- Type: Swing Type
- KEI Type Brass Safety Valveatribut:
- Material: Brass
- Brass Pressure (kg/cm²): 10
- One Two Cups V60 Coffee Filter Paper (Kertas Saringan Kopi)Deskripsi:Untuk Anda yang gemar menyeduh kopi dengan metode manual brew V60 drip pasti membutuhkan filter kertas kopi. Filter kopi dari One Two Cups ini memiliki isi sebanyak 100 buah. Filter ini cocok digunakan ketika Anda membuat kopi di rumah.
- DAYTON Check Valves (Katup)Deskripsi:PVC (polyvinyl chloride) check valves have corrosion- and chemical-resistant bodies that withstand cold to moderate temperatures.atribut:
- Application - Valves: General Purpose
- Flow Design: Single
- Item - Check Valves: Check Valve
- Max. Steam Pressure - Valves: Not Rated
- Onda Check Valve (Katup Cek)atribut:
- Material: Kuningan
- SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup)Deskripsi:10K FCD SWING CHECK VALVE SUS403 (DUAL CHECK VALVE) FLANGE TYPE(Showa Swing Check Valve SUS403 (Dual Check Valve) 65A (2 1/2 inch) (class 10K)(flange type)material : FCD item code : 194-2atribut:
- Material: FCD45-10 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
- Standard: JIS
- Model : 194-2
Daftar Harga check valves Terbaru October 2026
| SHARPE VALVES Check Valves | Rp2.999.900 |
| ZOELLER Check Valves | Rp809.900 |
| MI-T-M Safety Relief Valve | Rp1.099.900 |
| Nitta Chemifit C1S Series 90° Elbow (Sambungan Siku) | Rp429.900 |
| ASAHI Check Valves | Rp1.299.900 |
| Yoshitake Safety Relief Valve AL Series | Rp2.299.900 |
| VENN Safety Relief Valve SL38 Fukutaro | Rp2.499.900 |
| Sankyo Ball Valve SS316 PSI 1000 WOG | Rp54.900 |
| CDC Pneumatics Check Valve CVFF Type | Rp439.900 |
| Flowcon Check Valve SUS316 | Rp139.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20Lurus/SHARPE%20VALVES%20Check%20Valves/5cP109402192-1.jpg)
/ZOELLER%20Check%20Valves/98P109402332-1.jpg)

%20Lurus/Nitta%20Chemifit%20C1S%20Series%2090%C2%B0%20Elbow%20(Sambungan%20Siku)/7pP110945277-2.jpg)
/ASAHI%20Check%20Valves/llP109401777-1.jpg)




/Flowcon%20Check%20Valve%20SUS316/5xP109970213-1.jpg)
/ckP116757452-1.jpg)
/TOYO%20VALVE%20Wafer%20check%20valve%20JIS%20Class125%20Cast%20iron/niP111269846-1.jpg)
/kcP106799732-1.jpg)
/SH%20Taiwan%20Check%20Valve%20PVC%20True%20Union/daP111143478-1.jpg)
/King%20Da%20Jeng%20(KDJ)%20Swing%20Check%20Valve%20Socket%20End/hxP110993645-1.jpg)
/KEI%20Type%20Brass%20Safety%20Valve/4wP107802176-2.jpg)
/omP108913886-1.jpg)
/DAYTON%20Check%20Valves%20(Katup)/naP109401838-1.jpg)
/Onda%20Check%20Valve%20(Katup%20Cek)/P103081289-2.jpg)
/SHOWA%20(Valve)%20Swing%20Check%20Valve%20SUS403%20Dual%20Check%20Valve%20Class%2010K%20(Katup)/P102180068-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)